Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,380)
Mechanical Power Transmission
(110,915)
Fluid Transmission & Flow Technology
(101,369)
Tools & Metrology
(32,599)
Protection, Safety & Hygiene
(55,407)
Equipment
(10,030)
Fasteners, Adhesives & Tapes
(17,638)
Maintenance & Repairs
(5,506)
Welding
(1,013)
New Products
Hand tools
(25,113)
Portable power tools
(1,485)
Pneumatic tools
(193)
Miscellaneous tools
(117)
Measuring and monitoring
(2,418)
Special tools
(3,197)
See Tools & Metrology
Screwdrivers
(1,301)
Clamping tools
(16,683)
Pliers, vices, clamps
(2,299)
Saws, cutters, files
(2,684)
Extractors
(444)
Storage
(1,812)
Hammers, impact tools
(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
ROEBUCK 1055 BIT HEXAGON 10MM X 25MM
ROEBUCK 1055 BIT HEXAGON 10MM X 25MM
Screwdriver bit socket Unbranded
See technical information
References
Unbranded:
1055
Rubix:
1343618
Product details : ROEBUCK 1055 BIT HEXAGON 10MM X 25MM
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
1.86
excl. VAT
/
Each
£
2.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
DRAPER 64375 100MM 6.0MM HEX S/D.BIT
DRAPER 64314 2PC 75MM NO1 C.SLOT S/D.BIT
FACOM BIT ETS.106
BAHCO SB7809TORX-T20 SOCKET DRIVER 1/2
FACOM EV.208 XZN BIT M8 5/16HEX DRIVE
FACOM ETORM.106 TORQ SET BIT NO.6
DRAPER EXPERT 16333 SECURITY SOCKET BIT SET 3/8IN SQ DR 10PCS
BAHCO 66IM/50T15C-2P X2 BITS T15 50MM 1/4 IMPACT
DRAPER 64288 5PC 50MM NO2 C.SLOT S/D BIT
DRAPER 64047 10PC 25MM NO1 PZ.S/D BIT
BAHCO 74S/H12 BIT HEX 12X35 MM 7/16 DRIVE
BAHCO 59S/H3/16-5P 5XBITS HEX3/16 25MM 1/4 STAND
FACOM HEXAGON.BLADE AMZ.H6
DRAPER 43643 BIT HOLDING DRIVER
WERA 066510 867/1ZBO BIT SECURITY TX20/25 EXTRA TOUGH