References
Facom:AMZ.H6
Rubix:1237390
EAN:3148510087344

Product details : FACOM HEXAGON.BLADE AMZ.H6
AMZ - Reversible blades
- Interchangeable blade hex 1/4".
- Length: 28 mm
- Handle's length: 28 mm
- Presentation: chrome-plated
- Interchangeable blade hex 1/4".
- Length: 28 mm
- Handle's length: 28 mm
- Presentation: chrome-plated
Technical specifications
Attributes
| Logistic Weight | 46 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x10x10 mm |
| Package weight | 46 g |
| Length | 175 mm |
| Imprint size | 6 mm |
| Imprint | hex / allen |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
- Delivery usually within ( 14 ) days
