Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Cutter - Accessory / Spare part
CK-MAGMA MA2731 KNIFE HOLDER
CK-MAGMA MA2731 KNIFE HOLDER
Cutter - Accessory / Spare part C.K Magma
References
c.k magma:
MA2731
rubix:
2599301
ean:
5013969962970
Product details
Technical specifications
Product details : CK-MAGMA MA2731 KNIFE HOLDER
This knife holder features a cut proof plastic reinforced pocket for protection and durability and comes with a convenient storage pouch for spare blades.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.46
excl. VAT
/
Each
£
16.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 131-200 CURVED BEARING SCRAPER 200MM
BAHCO KBGU-10P-DISPEN UTIL.KNIFE BLADE 10P DISPENSER PK10
KNIPEX 121906 SPARE BLADES FOR 121206
KNIPEX 7179760 SPARE CUTTER HEAD FOR 7172760
JEWEL BLADE JB2201708 12MM WIDE CHISEL CRAFT BLADE PK100
KNIPEX 7179610 SPARE CUTTER HEAD FOR 7172610
MILWAUKEE 48221950 BULK PACK KNIFE BLADES 50PC
KNIPEX 945920001 SPARE BLADE FOR 9455200
"896081 BOLT CUTTERS JAWS - 24"" - 600 MM"
KNIPEX 121910 SPARE BLADES FOR 121210
KNIPEX 1229180 SPARE BLADE FOR 1221180
KNIPEX 7189950 SPARE CUTTER HEAD FOR 7182950
KNIPEX 902902 SPARE BLADES FOR 902520 2X METAL
KNIPEX 1519005 SPARE BLADES FOR 1511120 / 05 MM 0.5MM
"896083 BOLT CUTTERS JAWS - 36"" - 900 MM"