KNIPEX 7189950 SPARE CUTTER HEAD FOR 7182950


Cutter - Accessory / Spare part Knipex

References
knipex:71 89 950
rubix:2523730
ean:4003773066842
brand logo
brand logo

Product details : KNIPEX 7189950 SPARE CUTTER HEAD FOR 7182950


Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction hardened, cutting-edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour dual component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Bolted cutter head, replaceable. Blade: chrome vanadium heavy-duty steel, forged, multi stage oil-hardened. Joint: special tool steel, forged. Handles: steel tube, powder-coated.

Technical specifications


Attributes
Logistics dimensions (L x W x H)129x71x33 mm
Logistic Weight610 g
Show UNSPSC/ECL@SS
£ 89.86 excl. VAT
/ Each
£ 107.83 incl. VAT
  • Usually arrives within 14 working days