Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Cutter - Accessory / Spare part
GEDORE 131-200 CURVED BEARING SCRAPER 200MM
GEDORE 131-200 CURVED BEARING SCRAPER 200MM
Spoon Scraper
References
gedore:
131-200
rubix:
80065997
manufacturer :
8778320
ean:
4010883877831
Technical specifications
Type
Spoon Scraper
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 131-200 CURVED BEARING SCRAPER 200MM
Curved bearing scraper 200 mm Made from special steel Working ends polished With wooden handle Flanged blade
Technical specifications
Attributes
Type
Spoon Scraper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.67
excl. VAT
/
Each
£
28.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 1229180 SPARE BLADE FOR 1221180
STANLEY 5-21-393 SURFORM FLAT FILE BLADE FINE 250MM
KNIPEX 7179460 SPARE CUTTER HEAD FOR 7172460
KNIPEX 9539720 SPARE PIVOT CUTTER 9531720/9532060
KNIPEX 126921 SPARE BLADES FOR 1262180 20MM
KNIPEX 902902 SPARE BLADES FOR 902520 2X METAL
KNIPEX 902901 SPARE BLADE FOR 902520/90 XX 185
KNIPEX 7179610 SPARE CUTTER HEAD FOR 7172610
KNIPEX 1519010 SPARE BLADES FOR 1511120 / 10 MM 1.0MM
KNIPEX 1219180 SPARE BLADE FOR 1211180
KNIPEX 121906 SPARE BLADES FOR 121206
KNIPEX 7179760 SPARE CUTTER HEAD FOR 7172760
KNIPEX 121910 SPARE BLADES FOR 121210
KNIPEX 1649150 SPARE BLADE FOR 1640150
KNIPEX 9419185 SPARE BLADE FOR 9410185