• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Hand tools(19,938)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Screwdrivers(1,051)
  • Clamping tools(12,433)
  • Pliers, vices, clamps(2,159)
  • Saws, cutters, files(2,233)
  • Extractors(419)
  • Storage(1,609)
  • Hammers, impact tools(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Cutter - Accessory / Spare part
MILWAUKEE 48221950 BULK PACK KNIFE BLADES 50PC

MILWAUKEE 48221950 BULK PACK KNIFE BLADES 50PC


Cutter - Accessory / Spare part Milwaukee

References
milwaukee:48221950
rubix:395A6464
manufacturer :48221950
brand logo
brand logo

Product details
Technical specifications

Product details : MILWAUKEE 48221950 BULK PACK KNIFE BLADES 50PC


Technical specifications


Attributes
No attributes to display for this product
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KNIPEX 953904 SPARE FEED CATCH FOR 953X 250/280MILWAUKEE 4933492299 M18 FUEL BRUSH CUTTER BARE UNIT ACCESSORIES & 2X8KNIPEX 126921 SPARE BLADES FOR 1262180 20MMKNIPEX 953905 SPARE SAFETY CATCH FOR 953X 250/280KNIPEX 941918502 SPARE SPRING FOR 9410185KNIPEX 9539250 SPARE PIVOT CUTTER SET FOR 9531/36250KNIPEX 1629165 SPARE BLADE FOR 1620165 SBKNIPEX 9539720 SPARE PIVOT CUTTER 9531720/9532060BAHCO KBGU-10P-DISPEN UTIL.KNIFE BLADE 10P DISPENSER PK10KNIPEX 1219180 SPARE BLADE FOR 1211180KNIPEX 7179760 SPARE CUTTER HEAD FOR 7172760KNIPEX 7179910 SPARE CUTTER HEAD FOR 7172910FACOM 844.S9L10 9 MM SNAP-OFF BLADESKNIPEX 9419215 SPARE BLADES FOR 94 X5215 10X"896081 BOLT CUTTERS JAWS - 24"" - 600 MM"

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories