Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Cutter - Accessory / Spare part
KNIPEX 941918502 SPARE SPRING FOR 9410185
KNIPEX 941918502 SPARE SPRING FOR 9410185
Cutter - Accessory / Spare part Knipex
References
knipex:
94 19 185 02
rubix:
388A3959
ean:
4003773053804
Product details
Technical specifications
Product details : KNIPEX 941918502 SPARE SPRING FOR 9410185
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.15
excl. VAT
/
Each
£
3.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO KBGU-10P-DISPEN UTIL.KNIFE BLADE 10P DISPENSER PK10
KNIPEX 121910 SPARE BLADES FOR 121210
KNIPEX 1649150 SPARE BLADE FOR 1640150
MARTOR 9920 BELT HOLSTER SMALL
KNIPEX 1519010 SPARE BLADES FOR 1511120 / 10 MM 1.0MM
STANLEY 5-21-398 SURFORM BLADE 140MM
KNIPEX 7179610 SPARE CUTTER HEAD FOR 7172610
NORGREN 39012061 BLADES (10 PACK)
CUTLINE 865139 FOIL CUTTING TOOL
KNIPEX 7179460 SPARE CUTTER HEAD FOR 7172460
KNIPEX 1229180 SPARE BLADE FOR 1221180
KNIPEX 121911 SPARE BLADES FOR 121211
KNIPEX 902901 SPARE BLADE FOR 902520/90 XX 185
KNIPEX 9539870 SPARE PIVOT CUTTER 9531870/9532100
KNIPEX 121902 SPARE BLADES FOR 121202