Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Cutter - Accessory / Spare part
KNIPEX 7179460 SPARE CUTTER HEAD FOR 7172460
KNIPEX 7179460 SPARE CUTTER HEAD FOR 7172460
Cutter - Accessory / Spare part Knipex
References
knipex:
71 79 460
rubix:
2523726
ean:
4003773066804
Product details
Technical specifications
Product details : KNIPEX 7179460 SPARE CUTTER HEAD FOR 7172460
Spare cutter head for 71 72 460 complete with screws
Technical specifications
Attributes
Logistics dimensions (L x W x H)
129
x
71
x
33
mm
Logistic Weight
610
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.60
excl. VAT
/
Each
£
60.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 9539280 SPARE PIVOT CUTTER SET FOR 9531/36280
CK-MAGMA MA2731 KNIFE HOLDER
MILWAUKEE 4933492299 M18 FUEL BRUSH CUTTER BARE UNIT ACCESSORIES & 2X8
KNIPEX 9419185 SPARE BLADE FOR 9410185
SCHNEIDER LIMIT SWITCH (PG ENTRY) XCKM106
FACOM 844.S9L10 9 MM SNAP-OFF BLADES
CUTLINE 865139 FOIL CUTTING TOOL
KNIPEX 9059280 SPARE BLADE FOR 9055280
"896082 BOLT CUTTERS JAWS - 30"" - 750 MM"
BAHCO KBGU-10P-DISPEN UTIL.KNIFE BLADE 10P DISPENSER PK10
GEDORE 131-200 CURVED BEARING SCRAPER 200MM
KNIPEX 941902 SPARE BLADE SUPPORT FOR 9415215
KNIPEX 902915 SPARE CALIBRAT ARBOUR 902520 115/15
KNIPEX 121902 SPARE BLADES FOR 121202
KNIPEX 1229180 SPARE BLADE FOR 1221180