References
Dewalt:DCS397N-XJ
Rubix:2582475
EAN:5035048636756

Product details : DEWALT DCS397N-XJ 54V FLEXVOLT ALIGATOR SAW BARE
Technical specifications
Attributes
| Voltage | 54 V |
|---|---|
| Cutting capacity | 430 mm |
| Weight | 5.6 kg |
| Cordless | yes |
| Length of travel | 40 mm |
Show UNSPSC/ECL@SS
£ 609.75 excl. VAT
/ Each
£ 731.70 incl. VAT
- Delivery usually within ( 7 ) days