BAHCO 3940-150-24-ST-100P RECIP BIM 150MM 24TPI ST 100P

Bahco

See technical information

References

Bahco:3940-150-24-ST-100P
Rubix:401A7679
Manufacturer :3940-150-24-ST-100P
EAN:7314150364404
brand logo

Product details : BAHCO 3940-150-24-ST-100P RECIP BIM 150MM 24TPI ST 100P


The fine metal blade family is designed for metal cutting in thin materials
Virtually unbreakable Sandflex® bi-metal blade for all materials and type of cut
The standard shaped (ST) blades with high performance and precision-ground teeth
HSS toothing with 8% Cobalt on a spring steel back on the Bi-Metal blades ensure extreme durability
0.9 mm thickness
24 TPI
100 mm to 150 mm length
Packaging alternative 1: retail packed either in -2P = 2 blades or -5P = 5 blades per pack
Packaging alternative 2: industrial pack, -10P = 10 blades or in big industrial pack -100P = 100 blades per box

Technical specifications


Attributes
£ 286.95 excl. VAT
/ Each
£ 344.34 incl. VAT
  • Delivery usually within ( 14 ) days