• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,125)
  • Portable power tools(1,595)
  • Pneumatic tools(195)
  • Miscellaneous tools(103)
  • Measuring and monitoring(2,413)
  • Special tools(3,203)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(694)
  • Portable power tools(901)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Accessories, consumables and spare parts P/T
  5. Spare parts for p/t
  6. Bulb
  7. SCHNEIDER BULB BA9S 24V DL1CJ0243

SCHNEIDER BULB BA9S 24V DL1CJ0243

Bulb Schneider Electric

See technical information

References

Schneider Electric:DL1CJ0243
Rubix:152A9956
EAN:3389110300369
brand logo

Product details : SCHNEIDER BULB BA9S 24V DL1CJ0243


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 24.88 excl. VAT
/ Each
£ 29.86 incl. VAT
  • Delivery usually within ( 10 ) days

Check our products from related categories

FUSION EDLED/GU10/5CW 5W GU10 240V LED 4000KFUSION EDF54/840 54W T5 1149MM H/O TRIPHOSPHOR TUBE PACK OF 25FUSION EDF70/840 70W T8 6FT TRIPHOSPHOR TUBE 4000K PACK OF 25FUSION ED70SONE/HO/I 70W ES ELLIPTICAL SON HIGH OUTPUT PACK OF 12FUSION B38/835/4P 38W GR10 2D TYPE COMPACT 3500KFUSION EDF15/FK 15W T8 18IN BLACKLIGHT FLYKILLER TUBE PACK OF 25FUSION EDL40/84 40W 2G11 4P LONG COMPACT 4000K PACK OF 10MAKITA A-30542 BULB SET ML180/DML185 2PCSFUSION EDF58/835 58W T8 5FT TRIPHOSPHOR TUBE 3500K PACK OF 25FUSION ED9PL84 9W G23 2P SINGLE COMPACT 4000K PACK OF 10FUSION B16/835/2P 16W T5 2PIN 2D LAMP PACK OF 20FUSION EDTE42/84 42W GX24-Q4 4P TRIPLE COMPACT 400FUSION EDLED/GU10/5WW/DIM 5W GU10 240V LED DIMMABLE 3000KFUSION EDLEDTUBE/G4FT 18W 4FT LED TUBE GLASS COOL WHITE PACK OF 25FUSION EDF49/840 49W T5 1449MM H/O TRIPHOSPHOR TUBE PACK OF 25
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap