Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
ITL 02752 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 6MM
ITL 02752 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 6MM
Insulated socket ITL Insulated Tools
References
itl insulated tools:
02752
rubix:
219A2958
ean:
5052269027521
Product details
Technical specifications
Product details : ITL 02752 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 6MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.13
excl. VAT
/
Each
£
27.76
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM SOCKET S.14LAVSE
ITL 07202 1000V INSULATED 1/4IN DRIVE SOCKET 5MM
ITL 01718 1000V INSULATED 3/8IN DRIVE SOCKET 10MM
ITL 01412 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 16MM (6 POINT)
GEDORE 24MM1/2DRVDE SOCKET VDE 19 24
BAHCO 7800DMV-20 1/2IN SAFETY SOCKET
ROEBUCK 01350 1000V INSULATED 1/2IN DRIVE SOCKET 10MM
GEDORE 22MM1/2DRVDE SOCKET VDE 19 22
BAHCO 7800DMV-22 1/2IN SAFETY SOCKET
FACOM SOCKET S.12LAVSE
ITL 07204 1000V INSULATED 1/4IN DRIVE SOCKET 6MM
FACOM SOCKET S.13AVSE
FACOM BIT RT.5AVSE
FACOM SOCKET S.16LAVSE
ITL 07212 1000V INSULATED 1/4IN DRIVE SOCKET 10MM