FACOM SOCKET S.13AVSE


S.AVSE - VSE series 1,000 Volt insulated 12-point 1/2" sockets

References
facom:S.13AVSE
rubix:1240708
ean:3148510560366
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter22 mm
Length52 mm
See all Specifications

Product details : FACOM SOCKET S.13AVSE


S.AVSE - VSE series 1,000 Volt insulated 12-point 1/2" sockets
- Sockets for manual use.
-Drive square 1/2” - 12.7 mm.
-OGV ® profile.

Technical specifications


Attributes
Logistic Weight70 g
Packaged dimensions (D x W x H)53x25x25 mm
Package weight70 g
Square drive adapter1/2 ''
Diameter22 mm
Length52 mm
Number of sides12
Show UNSPSC/ECL@SS
£ 20.36 excl. VAT
/ Each
£ 24.43 incl. VAT
  • Usually arrives within 14 working days