FACOM BIT RT.5AVSE
RT.AVSE-Sockets 1/4 "6-points insulated 1000 volts VSE series
See technical informationReferences
Facom:RT.5AVSE
Rubix:1240665
EAN:3148510533537



Product details : FACOM BIT RT.5AVSE
RT.AVSE-Sockets 1/4 "6-points insulated 1000 volts VSE series
- Sockets for manual use.
-Drive square 1/4” - 6.35 mm.
- Sockets for manual use.
-Drive square 1/4” - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x17x17 mm |
| Package weight | 26 g |
| Square drive adapter | 1/4 '' |
| Diameter | 22 mm |
| Length | 37 mm |
| Number of sides | 6 |
Show UNSPSC/ECL@SS
£ 20.45 excl. VAT
/ Each
£ 24.54 incl. VAT
- Delivery usually within ( 14 ) days
