Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
ROEBUCK 01350 1000V INSULATED 1/2IN DRIVE SOCKET 10MM
ROEBUCK 01350 1000V INSULATED 1/2IN DRIVE SOCKET 10MM
Insulated 1/2'' drive
References
roebuck:
7770652
rubix:
2016461
ean:
3660338518669
Technical specifications
Square drive adapter
1/2
''
Diameter
10
mm
Length
22
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 01350 1000V INSULATED 1/2IN DRIVE SOCKET 10MM
Standard :IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.For 1/2" bits isolated
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
10
mm
Length
22
mm
Number of sides
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.19
excl. VAT
/
Each
£
21.83
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FACOM SOCKET S.21AVSE
ROEBUCK 01440 1000V INSULATED 1/2IN DRIVE SOCKET 19MM
GEDORE 11MM1/2DRVDE SOCKET VDE 19 11
ITL 01452 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 20MM (6 POINT)
ITL 01402 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 15MM (6 POINT)
FACOM SOCKET R.7AVSE
BAHCO 7800DMV-21 1/2IN SAFETY SOCKET
ITL 01720 1000V INSULATED 3/8IN DRIVE SOCKET 13MM
BAHCO 28MV-13 SAFETY S. TUBULAR WRENCH
FACOM SOCKET S.13LAVSE
FACOM SOCKET S.12AVSE
GEDORE 19MM1/2DRVDE SOCKET VDE 19 19
FACOM SOCKET S.17LAVSE
ITL 07202 1000V INSULATED 1/4IN DRIVE SOCKET 5MM
FACOM SOCKET S.14LAVSE