Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated socket
KNIPEX 982930 KNIPEX SOCKET 3/8TX30 123MM
KNIPEX 982930 KNIPEX SOCKET 3/8TX30 123MM
Insulated socket Knipex
References
knipex:
98 29 30
rubix:
388A4321
ean:
4003773084624
Product details
Technical specifications
Product details : KNIPEX 982930 KNIPEX SOCKET 3/8TX30 123MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.15
excl. VAT
/
Each
£
46.98
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM SOCKET S.12AVSE
ITL 02752 1000V INSULATED 3/8IN DRIVE HEX KEY SOCKET 6MM
FACOM SOCKET S.16LAVSE
FACOM SOCKET S.18LAVSE
KNIPEX 983712 HEXAGON SOCKET WRENCHES 3/8 44MM
FACOM SOCKET S.21AVSE
ITL 07220 1000V INSULATED 1/4IN DRIVE SOCKET 14MM
ITL 07214 1000V INSULATED 1/4IN DRIVE SOCKET 11MM
FACOM SOCKET S.19AVSE
ITL 07202 1000V INSULATED 1/4IN DRIVE SOCKET 5MM
BAHCO 7800DMV-19 1/2IN SAFETY SOCKET
ITL 01402 1000V INSULATED 1/2IN DRIVE IMPACT SOCKET 15MM (6 POINT)
FACOM SOCKET S.13LAVSE
BAHCO 7800DMV-22 1/2IN SAFETY SOCKET
FACOM SOCKET R.12AVSE