"ROEBUCK 01380 1/2"" DRIVE SOCKET 13MM"

Insulated 1/2'' drive

See technical informationSee documents
References
Roebuck:7770653
Rubix:2016464
EAN:3660338518676
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter13 mm
Length22 mm
See all Specifications
Documents

Product details : "ROEBUCK 01380 1/2"" DRIVE SOCKET 13MM"


Standard :IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.For 1/2" bits isolated
brand logo

Technical specifications


Attributes
Square drive adapter1/2 ''
Diameter13 mm
Length22 mm
Number of sides12
Show UNSPSC/ECL@SS
£ 20.63 excl. VAT
/ Each
£ 24.76 incl. VAT
  • Usually arrives within 14 working days