FACOM SOCKET S.11AVSE
S.AVSE - VSE series 1,000 Volt insulated 12-point 1/2" sockets
See technical informationReferences
Facom:S.11AVSE
Rubix:1240700
EAN:3148510560342



Product details : FACOM SOCKET S.11AVSE
S.AVSE - VSE series 1,000 Volt insulated 12-point 1/2" sockets
- Sockets for manual use.
-Drive square 1/2” - 12.7 mm.
-OGV ® profile.
- Sockets for manual use.
-Drive square 1/2” - 12.7 mm.
-OGV ® profile.
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Packaged dimensions (D x W x H) | 53x25x25 mm |
| Package weight | 67 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22 mm |
| Length | 52 mm |
| Number of sides | 12 |
Show UNSPSC/ECL@SS
£ 19.08 excl. VAT
/ Each
£ 22.90 incl. VAT
- Delivery usually within ( 14 ) days
