Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Branch cutter
SPEAR & JACKSON RAZORSHARP EASY REACH PRUNER
SPEAR & JACKSON RAZORSHARP EASY REACH PRUNER
Branch cutter Spear & Jackson
References
spear & jackson:
8200RS/09
rubix:
219A1543
Product details
Technical specifications
Product details : SPEAR & JACKSON RAZORSHARP EASY REACH PRUNER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.36
excl. VAT
/
Each
£
41.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WOLF GARTEN RS900T TELESCOPIC ANVIL LOPPERS POWER CUT 50MM
WOLF GARTEN HS1000T TELESCOPIC HEDGE SHEARS
WOLF GARTEN RR900T TELESCOPIC BYPASS LOPPERS POWER CUT 50MM
SPEAR & JACKSON RAZORSHARP TELESCOPIC RATCHET BYPASS LOPPER 18 28
WOLF GARTEN RR750 BYPASS LOPPERS POWER CUT 45MM
WOLF GARTEN RCM MULTI-CHANGE ANVIL TREE LOPPER
BAHCO P16-60-F TWO HAND LOPPER 60CM
WOLF GARTEN RR650 BYPASS LOPPERS POWER CUT 40MM
BAHCO P114-SL-60 SUPER LIGHT LOPPER 60CM
SPEAR & JACKSON TELESCOPIC TREE PRUNER EXTENDS TO 92 INCHES
WOLF GARTEN RS650 ANVIL LOPPERS POWER CUT 40MM
WOLF GARTEN RS750 ANVIL LOPPERS POWER CUT 45MM
WOLF GARTEN RR200 POWER DUAL CUT LOPPERS 3.5M
WOLF GARTEN RR400T POWER DUAL CUT EXTENDABLE LOPPERS 5.5M
SPEAR & JACKSON RAZORSHARP 17.3/4 INCH MINI LOPPER