• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,253)
  • Automotive tooling(427)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Shovel for gardening tool
SPEAR & JACKSON FIBRELITE TREADED CABLE LAYING SHOVEL

SPEAR & JACKSON FIBRELITE TREADED CABLE LAYING SHOVEL

Shovel for gardening tool Spear & Jackson

See technical information
References
Spear & Jackson:2711TFL
Rubix:2003006
brand logo
brand logo

Product details : SPEAR & JACKSON FIBRELITE TREADED CABLE LAYING SHOVEL


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 47.67 excl. VAT
/ Each
£ 57.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

RICHARD CARTER GPO TRENCHING SHOVEL BS8020 INSULATED YD HANDLEDRAPER EXPERT 75173 FULLY INSULATED CONTRACTORS TRENCHING SHOVELWOLF GARTEN LU2K WIDE TROWELSPEAR & JACKSON DOUBLE SHOVEL HOLER TUBULAR HANDLESRICHARD CARTER 16IN NEWCASTLE DRAINERSHOVEL BS8020 INSULATED YD HANDLEVIKAN 56014 ERGONOMIC SHOVEL 1310MM REDHILLBRUSH PSH7W 320MM SOFT GRIP HAND SHOVEL WHITEWOLF GARTEN LUSM MULTI-CHANGE HAND TROWELSPEAR & JACKSON FIBRELITE TREADED TRENCHING SHOVELSPEAR & JACKSON ALLOY GRAIN SHOVEL 2750AGDRAPER 53162 GARDEN TROWELSPARTEX SQUARE SHOVEL, WITHOUT HANDLE WIDTH CM 23 845542SPEAR & JACKSON FIBRELITE TREADED TAPER MOUTH SHOVELHILLBRUSH PSH2B 320MM T-GRIP SHOVEL BLUEWOLF GARTEN LU2P PLANTING TROWEL
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap