HILLBRUSH PSH7W 320MM SOFT GRIP HAND SHOVEL WHITE
Soft Grip Hand Shovel
See technical informationSee documentsReferences
Hillbrush:PSH7W
Rubix:340626
EAN:00804548015881

Documents
Product details : HILLBRUSH PSH7W 320MM SOFT GRIP HAND SHOVEL WHITE
Hand shovel, soft grip handle, with a blade. Metal free, shock and crack resistant, light, strong and easily cleaned. This shovel is not autoclavable.
Technical specifications
Attributes
| Weight | 0.56 kg |
|---|---|
| Handle | soft grip |
| Length | 1595 mm |
Show UNSPSC/ECL@SS
£ 9.69 excl. VAT
/ Each
£ 11.63 incl. VAT
- Usually arrives within 14 working days
