• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,253)
  • Automotive tooling(427)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Shovel for gardening tool
SPEAR & JACKSON NEVERBEND CARBON HAND TROWEL

SPEAR & JACKSON NEVERBEND CARBON HAND TROWEL

Shovel for gardening tool Spear & Jackson

See technical information
References
Spear & Jackson:4090NB
Rubix:2008662
EAN:5011198040261
brand logo
brand logo

Product details : SPEAR & JACKSON NEVERBEND CARBON HAND TROWEL


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 11.22 excl. VAT
/ Each
£ 13.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER EXPERT 75173 FULLY INSULATED CONTRACTORS TRENCHING SHOVELSPEAR & JACKSON NEVERBEND INSU TREADED SQUARE MOUTH NO 2 SHOVELRICHARD CARTER 41 INCH SQUARE EYE ECONOMY MAUL HANDLEHILLBRUSH PSH2G 320MM T-GRIP SHOVEL GREENSPEAR & JACKSON FIBRELITE TREADED TAPER MOUTH SHOVELWOLF GARTEN LU2K WIDE TROWELSPARTEX ROUND SPADE WITH TURN-UP, WITHOUT HANDLE WIDTH CM 27 845554RICHARD CARTER 16IN NEWCASTLE DRAINERSHOVEL BS8020 INSULATED YD HANDLEHILLBRUSH PSH2R 320MM T-GRIP SHOVEL REDRICHARD CARTER CABLE LAYING SHOVEL SOLID SOCKET X POLYFIBRE YDSPEAR & JACKSON DOUBLE SHOVEL HOLER TUBULAR HANDLESSPEAR & JACKSON NEVERBEND INSU DOUBLE SHOVEL HOLER"CHARLES BENTLEY PLASTIC SNOW SHOVEL WOODEN HANDLE (16 1/2"")"RICHARD CARTER 10LB RUBBER MAUL HEAD ONLYSPEAR & JACKSON ALLOY GRAIN SHOVEL 2750AG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap