SPARTEX ROUND SPADE WITH TURN-UP, WITHOUT HANDLE WIDTH CM 27 845554
Alsace shovel with handleless flanges
See technical informationSee documentsReferences
Spartex:845554
Rubix:209A8320
EAN:3660338080104

Documents
Product details : SPARTEX ROUND SPADE WITH TURN-UP, WITHOUT HANDLE WIDTH CM 27 845554
50HRC Hardness
.
Integral hardening with full surface heat treatment. .
Thickness 1.65 mm .
Delivered without handle. .
Made in France.
Integral hardening with full surface heat treatment. .
Thickness 1.65 mm .
Delivered without handle. .
Made in France.
Technical specifications
Attributes
| Shape of head | alsace |
|---|---|
| Width | 27 cm |
| Height | 30 cm |
| Weight | 1.25 kg |
| Handle | not included |
Show UNSPSC/ECL@SS
£ 18.62 excl. VAT
/ Each
£ 22.34 incl. VAT
- Usually arrives within 14 working days
