Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Shovel for gardening tool
SPEAR & JACKSON NEVERBEND INSU DOUBLE SHOVEL HOLER
SPEAR & JACKSON NEVERBEND INSU DOUBLE SHOVEL HOLER
Insulated Double Shovel Holer
References
spear & jackson:
DSH/INS
rubix:
2008650
Technical specifications
Shape of head
Double Insulated
Weight
7.7
kg
Handle
Fibreglass
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPEAR & JACKSON NEVERBEND INSU DOUBLE SHOVEL HOLER
A double bladed shovel for digging post holes and removing rubble when working near live cables.
Strengths
Harden & tempered blades for strength and durability
Maximum opening width of blades
Heavy duty handles
Technical specifications
Attributes
Shape of head
Double Insulated
Weight
7.7
kg
Handle
Fibreglass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.56
excl. VAT
/
Each
£
192.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HILLBRUSH PSH7W 320MM SOFT GRIP HAND SHOVEL WHITE
HILLBRUSH PSH2Y 320MM T-GRIP SHOVEL YELLOW
RICHARD CARTER 41 INCH SQUARE EYE ECONOMY MAUL HANDLE
SPEAR & JACKSON NEVERBEND INSU TREADED TRENCH SHOVEL
VIKAN 5601/4 LRGBLDLNGHNDLESHVL 56014
WOLF GARTEN LUSM MULTI-CHANGE HAND TROWEL
RICHARD CARTER TREADED SPADE SOLID SOCKET X POLYFIBRE YD
SPEAR & JACKSON NEVERBEND INSU TREADED SQUARE MOUTH NO 2 SHOVEL
HILLBRUSH SCOOP2W 146MM SEAMLESS HAND SCOOP WHITE
HILLBRUSH PSH2B 320MM T-GRIP SHOVEL BLUE
SPARTEX SPEC02ET BUDGET N02 OPEN SOCKET SQUARE MOUTH X ECONOMY T HANDL
BULLDOG 5TM2PL POWERLITE TAPER MOUTH SHOVEL
"CHARLES BENTLEY PLASTIC SNOW SHOVEL WOODEN HANDLE (16 1/2"")"
RICHARD CARTER GPO TRENCHING SHOVEL BS8020 INSULATED YD HANDLE
BULLDOG POWERLITE GENERAL SERVICE SHOVEL 5GSPL