Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00223 001.500 TWIST DRILLS
GUHRING 00223 001.500 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002230015000
rubix:
285A6135
ean:
4031093053709
Product details
Technical specifications
Product details : GUHRING 00223 001.500 TWIST DRILLS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.30
excl. VAT
/
Each
£
1.56
incl. VAT
Usually arrives within 14 working days
Select variants (93)
Add to cart
Check our products from related categories
ROEBUCK S14.0X150 SDS-PLUS DRILL BIT 14 X 150MM
DORMER A100.35 JOBBER DRILL 0.35 MM 5967609
TITEX A1222-LET.P DEEP HOLE DRILLS HSS-E TYPE UFL 5059338
TITEX A1222-1/8IN DEEP HOLE DRILLS HSS-E TYPE UFL 5059422
DORMER A110 HSS LONG SERIES DRILL 6.25MM
DEWALT DT5035-QZ EXTREME METAL DRILL BIT 1.5MM PACK OF 2
GUHRING 02456 001.600 HSS/HSCO COATED DRILLS 9024560016000
DORMER A5205/16 STUB DRILL 5/16 INCH 5970524
DORMER A9404.5 SERIES DRILL 4.50 MM 5973274
TITEX A1222-13 DEEP HOLE DRILLS HSS-E TYPE UFL 5059435
GUHRING 00666 001.900 EXTRA COATED DRILLS 9006660019000
TITEX A1522-3.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5061885
ROEBUCK LDS/020 HSS DRILL CASE 1-10MM
GUHRING 00206 001.980 HSS/HSCO COATED DRILLS 9002060019800
DORMER A002S3/8 JOBBER DRILL 3/8 INCH 6524881