References
Gühring:1872 18.000
Rubix:338A8269
Manufacturer :9018720180000
EAN:4031093335942
Product details : GUHRING 01872 018.000 MACHINE TAPS 9018720180000
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Thread | 2.5 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 95.70 excl. VAT
/ Each
£ 114.84 incl. VAT
- Usually arrives within 14 working days

