CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M2 X 0.4 844819
Metric coarse tap hsse bright through holes - For steel
See technical informationSee documentsReferences
GISS Cutline:844819
Rubix:844819
EAN:3660338071829



Documents
Product details : CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M2 X 0.4 844819
Metric machine tap HSSE DIN 371 / 376 - Through holes
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in steel - Blue ring
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in steel - Blue ring
Machine tap DIN371 HSSE Form B
Strengths
Blue ring for an easy understanding of the application
Applications
For internal thread in steel
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Thread | 0.4 mm |
| Body material | hss-e |
| Coating | polished |
| Tolerance | 6h |
| Threading | metric |
| Total length | 45 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Din standard | din 371 |
| Capacity length | 8 mm |
Show UNSPSC/ECL@SS
£ 16.34 excl. VAT
/ Each
£ 19.61 incl. VAT
- Usually arrives within 14 working days
