Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
DORMER E001M5 SPIRAL POINT TAP M5 X 0.80 MM 5973865
DORMER E001M5 SPIRAL POINT TAP M5 X 0.80 MM 5973865
Machine tap E001
References
dormer:
E001M5
rubix:
8086338
ean:
7320760567753
Technical specifications
Threading diameter
5
mm
Total length
58
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : DORMER E001M5 SPIRAL POINT TAP M5 X 0.80 MM 5973865
HSS-E Machine tap for metric thread MTT-X steam-tempered ISO 529 form B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
Threading diameter
5
mm
Total length
58
mm
Body material
HSS-E
Square drive adapter
5
mm
Input
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.34
excl. VAT
/
Each
£
23.21
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
GUHRING 00948 016.000 MACHINE TAPS 9009480160000
DORMER EP10TINM8X1.0 6196718
GUHRING 00058 016.000 MACHINE TAPS 9000580160000
DORMER E001M14 SPIRAL POINT TAP M14 X 2.00 MM 5973812
GUHRING 02879 036.007 MACHINE TAPS 9028790360070
DOR EP10 M30X2.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
DORMER E240M18 SPIRAL POINT TAP M18 X 2.50 MM 6305826
WALTER 202161-M5 ADVANCED MACHINE TAPS HSS-E 5075933
DORMER E011M14X1.0 SPIRAL POINT TAP M14 X 1.00 MM 5974419
CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M27 X 3.0 861452
GUHRING 01873 008.005 MACHINE TAPS 9018730080050
M5 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
DOR EP10 M16X1.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
GUHRING 00845 010.000 MACHINE TAPS 9008450100000
CUTLINE MET COURSE TAP HSSE/ASP-PM TIT TICN SPIRAL POINT M4X0.7 844804