Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00814 008.000 MACHINE TAPS 9008140080000
GUHRING 00814 008.000 MACHINE TAPS 9008140080000
Machine thread-cutter Gühring
References
gühring:
9008140080000
rubix:
345A0081
ean:
4031093251846
Technical specifications
Threading diameter
8
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00814 008.000 MACHINE TAPS 9008140080000
Technical specifications
Attributes
Threading diameter
8
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.87
excl. VAT
/
Each
£
29.84
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
WALTERPROT P23210-UNF12 TAPS HSS-E X PERT 6149463
WALTER M22563-UNC1 TAPS HSS-E X PERT 6149949
DOR HSS TAP M22X1.0NO7
WALTER P21360-M5X0.5 TAPS HSS-E X PERT 6149319
DORMER EX00M3 TAP M3 X 0.50 MM 5973590
DORMER E513M7X.75NO1 TAP M7 X 0.75 MM 5977106
WALTERPROT P20330-M2.5 TAPS HSS-E X PERT 6149180
SANDVIK T200-XM101DE-7/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6539551
DORMER EX11M26X1.5 TAP M26 X 1.50 MM 5973614
DORMER E5361/2NO3 TAP 1/2 INCH X 16 5976582
DORMER E003M12 TAP M12 X 1.75 MM 5974334
WALTER M22513-UNC1/4 TAPS HSS-E X PERT 6149931
DORMER EX00M22 TAP M22 X 2.50 MM 5973578
WALTER P20310-M2 TAPS HSS-E X PERT 6149139
WALTERPROT E2136416-M16X1.5 MACHINE TAP INTERNAL COOLING 5603182