Machine Tap
Angle of helix | 40 ° |
---|---|
Total length | 160 mm |
Body material | HSS-E |
Angle of helix | 40 ° |
---|---|
Total length | 160 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 25.4 mm |
Tail diameter | 18 mm |
Square drive adapter | 14.5 mm |
Coating | VAP |
Threading (inch) | UNC 1 in - 8 |
No. of threads per inch | 6 |
Usually arrives within 14 working days