WALTER P203103-M5 TAPS HSS-E X PERT 6149160

Machine Tap

See technical informationSee documents
References
Walter Prototyp:P203103-M5
Rubix:276A4010
Manufacturer :6149160
EAN:4042446225056
brand logo
Technical specifications
Typemetric blind bores
With cooling sprayno
See all Specifications
Documents

Product details : WALTER P203103-M5 TAPS HSS-E X PERT 6149160


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Typemetric blind bores
With cooling sprayno
Direction of threadingright
Tail diameter6 mm
Square drive adapter4.9 mm
Angle of helix0 °
Coatinguncoated
Total length125 mm
Body materialhss-e
Tolerance6h
Show UNSPSC/ECL@SS
£ 38.89 excl. VAT
/ Each
£ 46.67 incl. VAT
  • Usually arrives within 14 working days