WALTERPROT 2051062-M8 HAND- AND MACHINE TAPS HSS/-E 5076677
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2051062-M8
Rubix:357A3974
Manufacturer :5076677
EAN:4042446012137

Documents
Product details : WALTERPROT 2051062-M8 HAND- AND MACHINE TAPS HSS/-E 5076677
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 40 ° |
| Coating | thl |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 88.28 excl. VAT
/ Each
£ 105.94 incl. VAT
- Usually arrives within 14 working days