Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00909 005.000 MACHINE TAPS 9009090050000
GUHRING 00909 005.000 MACHINE TAPS 9009090050000
Machine thread-cutter Gühring
References
gühring:
9009090050000
rubix:
345A3254
ean:
4031093264693
Technical specifications
Threading diameter
5
mm
Body material
HSS-E / PM
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00909 005.000 MACHINE TAPS 9009090050000
Technical specifications
Attributes
Threading diameter
5
mm
Body material
HSS-E / PM
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.13
excl. VAT
/
Each
£
25.36
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SANDVIK T200-MM101JA-M10B145 COROTAP 8248626
DORMER E002M10 TAP M10 X 1.50 MM 5973886
M5 X 0.8 BOT HSS MACHINE TAP METRIC COARSE ISO 529
GUHRING 00811 002.500 MACHINE TAPS 9008110025000
DORMER E513M33X2.0NO3 TAP M33 X 2.00 MM 5977075
SANDVIK T300-XM100AE-1/4C110 COROTAP OPTIMIZED FOR VERSATILITY 6967043
WALTERPROT N20219-M5 TAPS HSS-E X PERT 6476077
DOR HSS TAP 5/16X32NO3
SANDVIK T300-XM101DA-M12B125 COROTAP OPTIMIZED FOR VERSATILITY 8248837
WALTERPROT TC115-M14-L0-WY80AA MACHINE TAP 6743431
DORMER E620M4 E620 M4 X 0.70 MM METRICOARSE STRAIGHT FLUTE TAP 5978072
SANDVIK T200-SD100AH-8-32D115 COROTAP 6423904
DORMER EP11M27X2.0 SPIRAL POINT TAP M27 X 2.00 MM 5973676
DORMER HSS TAP 5/8BLUE E5335/8BLUE
SANDVIK T300-XM100AA-M10C110 COROTAP OPTIMIZED FOR VERSATILITY 6967036