Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00242 012.000 TWIST DRILLS
GUHRING 00242 012.000 TWIST DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002420120000
rubix:
285A5506
ean:
4031093072816
Technical specifications
Drilling diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00242 012.000 TWIST DRILLS
Technical specifications
Attributes
Drilling diameter
12
mm
Body material
hss
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
141.08
excl. VAT
/
Each
£
169.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GUHRING 00217 001.130 TWIST DRILLS
GUHRING 00205 001.030 TWIST DRILLS 1.030 MM
GUHRING 01228 008.600 GT80/100 COATED DRILLS 9012280086000
TITEX A4247-18.25 JOBBER DRILLS HSS/HSS-E 5065928
TITEX A1249XPL-7.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5236580
TITEX A1149XPL-2.1 DEEP HOLE DRILL 5236404
DORMER A7778.9 JOBBER DRILL 8.90 MM 5971313
GUHRING 00211 002.500 HSS/HSCO COATED DRILLS 9002110025000
DORMER A11012.0 SERIES DRILL 12.00 MM 5967861
CUTLINE DRILL - HSS LONG SERIES MM 10.75 861392
TITEX A1211-1.01 JOBBER DRILLS HSS/HSS-E 5058463
DORMER A0026.2 JOBBER DRILL 6.20 MM 5967151
DORMER A9405.5 SERIES DRILL 5.50 MM 5972145
DORMER A777 HSCO JOBBER DRILL 0.50MM
GUHRING 00524 003.100 DRILLS OTHER 9005240031000