Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00660 000.450 MICRO-PRECISION DRILLS
GUHRING 00660 000.450 MICRO-PRECISION DRILLS
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006600004500
rubix:
285A3941
ean:
4031093216654
Technical specifications
Drilling diameter
0.45
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00660 000.450 MICRO-PRECISION DRILLS
Technical specifications
Attributes
Drilling diameter
0.45
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Tail diameter
0.45
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.77
excl. VAT
/
Each
£
14.12
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
GUHRING 00301 000.170 HSS/HSCO COATED DRILLS 9003010001700
TITEX A1148-NO14 DEEP HOLE DRILLS HSS-E TYPE UFL 5057055
GUHRING 00305 003.350 HSS/HSCO COATED DRILLS 9003050033500
GUHRING 00305 009.000 TWIST DRILL HSCO 9.000MM TYPE N STEAM TEMPERED
CUTLINE DRILL - HSS JOBBER ZIRKO MM 7.1 861085
GUHRING 00652 004.250 GT80/100 COATED DRILLS 9006520042500
TITEX A1522-5.3 DEEP HOLE DRILL 5061908
GUHRING 00226 001.000 HSS/HSCO COATED DRILLS 9002260010000
GUHRING 00206 001.750 HSS/HSCO COATED DRILLS 9002060017500
GUHRING 00552 001.400 GT80/100 DRILLS 9005520014000
TITEX A1148-NO13 DEEP HOLE DRILLS HSS-E TYPE UFL 5057054
TITEX A1244-3.65 JOBBER DRILLS HSS/HSS-E 5060372
GUHRING 00235 008.000 TWIST DRILLS
DORMER A52012.5 STUB DRILL 12.50 MM 5970213
GUHRING 00305 009.400 HSS/HSCO COATED DRILLS 9003050094000