Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00660 000.900 MICRO-PRECISION DRILL HSS-E-PM 0.900MM 1899
GUHRING 00660 000.900 MICRO-PRECISION DRILL HSS-E-PM 0.900MM 1899
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006600009000
rubix:
255A4247
ean:
4031093217101
Technical specifications
Drilling diameter
0.9
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00660 000.900 MICRO-PRECISION DRILL HSS-E-PM 0.900MM 1899
Technical specifications
Attributes
Drilling diameter
0.9
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Tail diameter
0.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.74
excl. VAT
/
Each
£
16.49
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
TITEX A1211-2.3 JOBBER DRILLS HSS/HSS-E 5058685
GUHRING 00305 018.000 TWIST DRILL HSCO 18.000MM TYPE N STEAM TEMPERED
GUHRING 00245 024.500 TWIST DRILLS
DORMER A1171.9 STUB DRILL 1.90 MM 5967834
TITEX A1154TFT-9.6 DRILLS TYP VA INOX 5200159
ROEBUCK 10-000 3.3MM ROLL FORGED JOBBER DRILL
GUHRING 00659 001.070 TWIST DRILL HSCO 1.070MM 1897 TYPE GV 120 TIN
GUHRING 00659 006.000 TWIST DRILLS
GUHRING 00205 000.430 UNIVERSAL HSS DRILLS 9002050004300
TITEX A1511-16 JOBBER DRILLS HSS/HSS-E 5061604
TITEX A1148-19 DEEP HOLE DRILLS HSS-E TYPE UFL 5057156
DORMER A5536.0 5971566
DORMER A5203.5 STUB DRILL 3.50 MM 5970567
DORMER A0221/16 A022 1/16 INCH TIN STRAIGHT SHANSTUB DRILL 5967173
GUHRING 00305 002.800 TWIST DRILLS