SANDVIK EP39PA5/8 COROTAP OPTIMIZED SPECIFIC MATERIALS 6162594
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:EP39PA5/8
Rubix:319A3954
Manufacturer :6162594



Product details : SANDVIK EP39PA5/8 COROTAP OPTIMIZED SPECIFIC MATERIALS 6162594
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | 5/8-18 |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 218.17 excl. VAT
/ Each
£ 261.80 incl. VAT
- Usually arrives within 14 working days
