DORMER E513M50X1.5NO3 TAP M50 X 1.50 MM 5977072


Machine thread-cutters E513

References
dormer:E513M50X1.5NO3
rubix:1070837
ean:7320760096758
Tap M50 x 1.50 mm ISO 529
brand logo
Technical specifications
ThreadingM50
Threading diameter50 mm
InputStraight grooves
See all Specifications

Product details : DORMER E513M50X1.5NO3 TAP M50 X 1.50 MM 5977072


HSS Machine thread-cutters for metric fine thread uncoated ISO 529 shape C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys. Duraplastics and fibre-reinforced plastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloyed steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
ThreadingM50
Threading diameter50 mm
InputStraight grooves
Total length187 mm
Thread depth60 mm
Body materialHSS
Tolerance6H
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter48.5 mm
Square drive adapter31.5 mm
Show UNSPSC/ECL@SS
£ 536.90 excl. VAT
/ Each
£ 644.28 incl. VAT
  • Usually arrives within 14 working days