Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 003.300 GT80/P2000 HSCO DRILLS 9020470033000
GUHRING 02047 003.300 GT80/P2000 HSCO DRILLS 9020470033000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470033000
rubix:
339A0255
ean:
4031093341837
Technical specifications
Drilling diameter
3.3
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 003.300 GT80/P2000 HSCO DRILLS 9020470033000
Technical specifications
Attributes
Drilling diameter
3.3
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
3.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.47
excl. VAT
/
Each
£
4.16
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
TITEX A1222-15/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5059447
GUHRING 02456 003.300 HSS/HSCO COATED DRILLS 9024560033000
TITEX A1222-NO15 DEEP HOLE DRILLS HSS-E TYPE UFL 5059355
GUHRING 00205 000.920 TWIST DRILLS 0.920 MM
TITEX A1148-11/32IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057132
GUHRING 00225 009.400 DRILLS OTHER 9002250094000
TITEX A1249XPL-1 DEEP HOLE DRILL 5236486
GUHRING 02047 009.200 GT80/P2000 HSCO DRILLS 9020470092000
GUHRING 00329 005.150 HSS/HSCO COATED DRILLS 9003290051500
CUTLINE DRILL - HSS JOBBER TIN MM 6.5 860829
GUHRING 00660 000.650 HSS/HSCO COATED DRILLS 9006600006500
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 10 860989
GUHRING 00225 002.300 DRILLS OTHER 9002250023000
DORMER A9404.4 SERIES DRILL 4.40 MM 5973266
TITEX A1222-9.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5059547