GUHRING 00208 003.600 HSS/HSCO COATED DRILLS 9002080036000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002080036000
rubix:342A8954
ean:4031093028899
brand logo
brand logo
Technical specifications
Drilling diameter3.6 mm
Total length70 mm
Length of cut39 mm
See all Specifications

Product details : GUHRING 00208 003.600 HSS/HSCO COATED DRILLS 9002080036000


Technical specifications


Attributes
Drilling diameter3.6 mm
Total length70 mm
Length of cut39 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter3.6 mm
Show UNSPSC/ECL@SS
£ 5.00 excl. VAT
/ Each
£ 6.00 incl. VAT
  • Usually arrives within 14 working days