GUHRING 00206 004.600 TWIST DRILLS


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9002060046000
rubix:285A5922
ean:4031093020909
brand logo
brand logo
Technical specifications
Drilling diameter4.6 mm
Total length80 mm
Length of cut47 mm
See all Specifications

Product details : GUHRING 00206 004.600 TWIST DRILLS


Technical specifications


Attributes
Drilling diameter4.6 mm
Total length80 mm
Length of cut47 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Tail diameter4.6 mm
Show UNSPSC/ECL@SS
£ 6.75 excl. VAT
/ Each
£ 8.10 incl. VAT
  • Usually arrives within 14 working days