Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 02047 009.800 GT80/P2000 HSCO DRILLS 9020470098000
GUHRING 02047 009.800 GT80/P2000 HSCO DRILLS 9020470098000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9020470098000
rubix:
339A0445
ean:
4031093342483
Technical specifications
Drilling diameter
9.8
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02047 009.800 GT80/P2000 HSCO DRILLS 9020470098000
Technical specifications
Attributes
Drilling diameter
9.8
mm
Body material
HSS-Co
Tip angle
118
°
Internal cooling
No
Tail diameter
9.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.55
excl. VAT
/
Each
£
22.26
incl. VAT
Usually arrives within 14 working days
Select variants (92)
Add to cart
Check our products from related categories
GUHRING 00501 009.600 GT80/100 DRILLS 9005010096000
CUTLINE DRILL - HSS JOBBER ZIRKO MM 6.6 861080
GUHRING 00206 008.100 HSS/HSCO COATED DRILLS 9002060081000
DORMER A5201/2 STUB DRILL 1/2 INCH 5970203
DORMER A94031/64 SERIES DRILL 31/64 INCH 5973233
GUHRING 00605 001.050 TWIST DRILLS
DORMER A5205.0 STUB DRILL 5.00 MM 5970493
TITEX A1511-1 JOBBER DRILLS HSS/HSS-E 5061558
DORMER A100 HSS JOBBER DRILL 9.5MM
TITEX A1249XPL-14 DEEP HOLE DRILLS HSS-E TYPE UFL 5236509
TITEX A1522-2 DEEP HOLE DRILLS HSS-E TYPE UFL 5061866
DORMER A1105.6 SERIES DRILL 5.60 MM 5967817
GUHRING 00205 002.420 UNIVERSAL HSS DRILLS 9002050024200
GUHRING 09651 002.380 TWIST DRILL HSS 2.380 MM DIN 338 TYPE N TIN
GUHRING 00535 007.500 GT80/100 DRILLS 9005350075000