Helicoidal HSS drill bit with cylindrical tail Gühring
Drilling diameter | 9.8 mm |
---|---|
Length of cut | 43 mm |
Drilling diameter | 9.8 mm |
---|---|
Length of cut | 43 mm |
Body material | hss |
Tip angle | 118 ° |
Internal cooling | no |
Tail diameter | 9.8 mm |
Usually arrives within 14 working days