Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00860 003.000 HAND TAPS 9008600030000
GUHRING 00860 003.000 HAND TAPS 9008600030000
Standard manual thread-cutters Gühring
References
gühring:
9008600030000
rubix:
345A1579
ean:
4031093258425
Technical specifications
Threading diameter
2
mm
Thread
0.4
mm
Total length
36
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00860 003.000 HAND TAPS 9008600030000
Technical specifications
Attributes
Threading diameter
2
mm
Thread
0.4
mm
Total length
36
mm
Thread depth
8
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.30
excl. VAT
/
Each
£
25.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885494 HSS TAP BA 3 TAPER
DORMER E500M7NO3 TAP M7 X 1.00 MM 5976999
CUTLINE 885324 HSS TAP UNF 5/16 X 24 SECOND
GUHRING 00985 004.826 HAND TAPS 9009850048260
CUTLINE 885436 HSS TAP BSF 5/8 X 14 TAPER
DOR HSS TAP 10-32NO9
CUTLINE 885127 HSS TAP M4.0 X 0.7 SECOND
DORMER E500M16NO3 TAP M16 X 2.00 MM 5975349
DORMER E500M9NO3 TAP M9 X 1.25 MM 5977047
CUTLINE 885164 HSS TAP M20.0 X 2.5 PLUG
CUTLINE 885185 HSS TAP M8.0 X 1.0 SECOND FINE
CUTLINE 885464 HSS TAP BSPF 1/2 X 14 PLUG
CUTLINE 885378 HSS TAP BSW 5/16 X 18 SECOND
DOR HSS TAP M12NO7
DORMER E500M5NO3 TAP M5 X 0.80 MM 5976886