UNF Hand Tap Straight Flute
Total length | 50 mm |
---|---|
Thread depth | 14 mm |
Body material | HSS |
Total length | 50 mm |
---|---|
Thread depth | 14 mm |
Body material | HSS |
Tolerance | 2B |
Drilling diameter | 4.1 mm |
Tail diameter | 6 mm |
Square drive adapter | 4,9 mm |
Coating | Bright |
No. of threads per inch | 3 |
Threading diameter (inch) | 10 |
Usually arrives within 14 working days