Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00985 004.826 HAND TAPS 9009850048260
GUHRING 00985 004.826 HAND TAPS 9009850048260
Standard manual thread-cutters Gühring
References
gühring:
9009850048260
rubix:
345A4792
ean:
4031093271943
Technical specifications
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00985 004.826 HAND TAPS 9009850048260
Technical specifications
Attributes
Body material
HSS
Threading (inch)
NR 10 - 32
No. of threads per inch
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.98
excl. VAT
/
Each
£
52.78
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
DORMER E1191/2NO9 TAP 1/2 INCH X 14 5975642
DORMER HSS TAP 1NO8 E1151NO8
DORMER E500M2.2NO2 TAP M2.2 X 0.45 MM 5975404
DORMER E500M10NO2 TAP M10 X 1.50 MM 5975320
DORMER E500M3NO3 TAP M3 X 0.50 MM 5975707
CUTLINE 885138 HSS TAP M8.0 X 1.25 TAPER
DOR HSS TAP 1/8NO8
CUTLINE 885285 HSS TAP UNC 3/8 X 16 PLUG
DORMER E500M1.8NO3 TAP M1.8 X 0.35 MM 5977015
CUTLINE 885211 HSS TAP M18.0 X 1.5 SECOND FINE
DORMER E500M3X.6NO2 TAP M3 X 0.60 MM 5975717
CUTLINE 885374 HSS TAP BSW 1/4 X 20 TAPER
GUHRING 00984 004.166 HAND TAPS 9009840041660
CUTLINE 885205 HSS TAP M14.0 X 1.5 TAPER FINE
DORMER E500M5NO1 TAP M5 X 0.80 MM 5976871