Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00862 005.000 HAND TAPS 9008620050000
GUHRING 00862 005.000 HAND TAPS 9008620050000
Standard manual thread-cutters Gühring
References
gühring:
9008620050000
rubix:
345A1699
ean:
4031093259125
Technical specifications
Threading diameter
5
mm
Thread
0.8
mm
Total length
50
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00862 005.000 HAND TAPS 9008620050000
Technical specifications
Attributes
Threading diameter
5
mm
Thread
0.8
mm
Total length
50
mm
Thread depth
14
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.10
excl. VAT
/
Each
£
15.72
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HSS TAP M6.0 X 1.0 SECOND
DORMER E500M4NO6 TAP M4 X 0.70 MM 5976783
CUTLINE 885216 HSS TAP M20.0 X 2.0 TAPER FINE
DORMER HSS TAP 7/16NO8 E1157/16NO8
DORMER E500M42NO1 TAP M42 X 4.50 MM 5976807
CUTLINE 885505 HSS TAP BA 6 PLUG
CUTLINE 885165 HSS TAP M24.0 X 3.0 TAPER
GUHRING 01818 004.000 HAND TAPS 9018180040000
DORMER FINEST FLUTE SERIAL TAP E105 M10 X 1.0 NO.9
CUTLINE 885223 HSS TAP M24.0 X 1.5 SECOND FINE
CUTLINE 885572 HSS BSW SPIRAL POINT TAP 1/8 X 40
DORMER E500M33NO1 TAP M33 X 3.50 MM 5976778
DORMER E500M6NO2 TAP M6 X 1.00 MM 5977116
DORMER FINEST FLUTE SERIAL TAP E105 M27 X 1.5 NO.9
DOR HSS TAP 1.3/4NO9