CUTLINE 885572 HSS BSW SPIRAL POINT TAP 1/8 X 40
CUTLINE 885572 HSS BSW SPIRAL POINT TAP 1/8 X 40
See technical informationReferences
GISS Cutline:885572
Rubix:215A7945
EAN:3660338388538

Product details : CUTLINE 885572 HSS BSW SPIRAL POINT TAP 1/8 X 40
• ISO 529
• Tap tolerance: Class 2 for medium fit
• Chamfer thread: 3-4
• Cutting rake: 7°
• Flute geometry: Spiral point
• Surface treatment: Bright
• Application: General purpose tapping for through holes
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 2.6 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| No. of threads per inch | 40 |
| Threading diameter (inch) | 1/8 '' |
| Threading diameter | 3.175 mm |
| Total length | 56 mm |
| Thread depth | 11 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 27.20 excl. VAT
/ Each
£ 32.64 incl. VAT
- Usually arrives within 14 working days
