Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 01818 004.000 HAND TAPS 9018180040000
GUHRING 01818 004.000 HAND TAPS 9018180040000
Standard manual thread-cutters Gühring
References
gühring:
9018180040000
rubix:
338A7984
ean:
4031093335393
Technical specifications
Threading diameter
4
mm
Thread
0.7
mm
Total length
45
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01818 004.000 HAND TAPS 9018180040000
Technical specifications
Attributes
Threading diameter
4
mm
Thread
0.7
mm
Total length
45
mm
Thread depth
12
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.75
excl. VAT
/
Each
£
78.90
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E105M22X1.5NO9 TAP M22 X 1.50 MM 5974813
CUTLINE 885301 HSS TAP UNC 7/8 X 9 TAPER
CUTLINE 885456 HSS TAP BSPF 1/4 X 19 TAPER
DORMER E1193/4NO9 TAP 3/4 INCH X 14 5975746
CUTLINE 885433 HSS TAP BSF 1/2 X 16 PLUG
GUHRING 00983 004.166 HAND TAPS 9009830041660
CUTLINE 885199 HSS TAP M12.0 X 1.5 TAPER FINE
GUHRING 00862 005.000 HAND TAPS 9008620050000
DORMER E500M2.5NO1 TAP M2.5 X 0.45 MM 5975452
DORMER E500M10NO6 TAP M10 X 1.50 MM 5975419
DORMER E500 HSS METRIC COARSE HAND TAP GT M14.0 X 2.0MM SECOND
CUTLINE 885133 HSS TAP M6.0 X 1.0 SECOND
CUTLINE 885563 HSS UNF SPIRAL POINT TAP 5/16 X 24 INCH
CUTLINE 885321 HSS TAP UNF 1/4 X 28 SECOND
CUTLINE 885574 HSS BSW SPIRAL POINT TAP 1/4 X 18