Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885505 HSS TAP BA 6 PLUG
CUTLINE 885505 HSS TAP BA 6 PLUG
CUTLINE 885487 HSS TAP 0BA PLUG
References
giss cutline:
885505
rubix:
215A7884
ean:
3660338387920
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885505 HSS TAP BA 6 PLUG
• BA individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.27
excl. VAT
/
Each
£
8.72
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
CUTLINE 885441 HSS TAP BSF 3/4 X 12 PLUG
DORMER HSS TAP 5/8NO9 E1195/8NO9
DOR HSS TAP 5-44NO9
DORMER E500M2.2NO2 TAP M2.2 X 0.45 MM 5975404
GUHRING 00984 004.166 HAND TAPS 9009840041660
DORMER E500M11NO3 TAP M11 X 1.50 MM 5975486
CUTLINE 885494 HSS TAP BA 3 TAPER
DORMER HSS TAP 1/2NO8 E1151/2NO8
CUTLINE 885443 HSS TAP BSF 1 X 10 SECOND
CUTLINE 885223 HSS TAP M24.0 X 1.5 SECOND FINE
DORMER E500M8NO2 TAP M8 X 1.25 MM 5977016
CUTLINE 885394 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 PLUG
DORMER E500M48NO1 TAP M48 X 5.00 MM 5976844
CUTLINE 885371 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 TAPER
CUTLINE 885164 HSS TAP M20.0 X 2.5 PLUG